SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Door Operator, 120VAC, Pull Side

NORTON DOOR CLOSERS| Zoro #: G2260894| Mfr #: 5711XRF1X690X574

$2152.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 180 DegreesCloser Performance: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260894 Mfr #: 5711XRF1X690X574
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 180 Degrees
Closer Performance: Heavy DutySpring Size: Adjustable 1 to 6
Interior Door Width: 54"Arm Material: Aluminum/Steel
Ligature Resistant: NoHand Orientation: Non-Handed
Closer Series: Norton 5711Closer Mounting Style: Regular
Automatic/Manual: AutomaticFinish: Dark Bronze Painted
Color: Dark BronzeHousing Height: 5-1/4"
Housing Length: 29"Exterior Door Width: 48"
Interior/Exterior: Interior and ExteriorStandards: ANSI A156.19, A165.4 Grade 1, UL and cUL Listed
Closer Type: Electronically ControlledArm Type: Slide Track, Hinge (Pull) Side
Item: Powered Door OperatorHousing Depth: 4-5/8"
Includes: Radio Frequency Wall Switches (2)Projection from Wall: 4-5/8"
ADA Compliant: YesCountry of Origin (subject to change): United States

Description

Powered Door Operator, Norton 5711 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, A165.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum/Steel, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 48 In., Housing Height 5-1/4 In.

Reviews