KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Door Operator 120VAC, Push Side

NORTON DOOR CLOSERS| Zoro #: G0564471| Mfr #: 5721XRF1X690X574

$2071.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Automatic
Color: Dark Bronze
Closer Type: Electronically Controlled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564471 Mfr #: 5721XRF1X690X574
Automatic/Manual: AutomaticColor: Dark Bronze
Closer Type: Electronically ControlledArm Type: Double Lever
Hydraulic/Pneumatic: HydraulicArm Material: Aluminum/Steel
ADA Compliant: YesItem: Powered Door Operator
Exterior Door Width: 48"Projection from Wall: 4-5/8"
Closer Performance: Heavy DutyHand Orientation: Non-Handed
Closer Mounting Style: RegularInterior/Exterior: Interior and Exterior
Includes: Radio Frequency Wall Switches (2)Housing Height: 5-1/4"
Finish: Dark Bronze PaintedHousing Depth: 4-5/8"
Closer Series: Norton 5721Ligature Resistant: No
Max. Door Opening: 180 DegreesHousing Length: 29"
Standards: ANSI A156.19, A165.4 Grade 1, UL and cUL ListedInterior Door Width: 54"
Spring Size: Adjustable 1 to 6Country of Origin (subject to change): United States

Description

Powered Door Opener, Interior or Exterior Push Side, Closer Type Heavy Duty, Arm Type Double Lever, Stop (Push) Side, Material Aluminum/Steel, Color Dark Bronze, Dark Bronze Finish, Housing Length (In.) 29, Housing Height (In.) 5-1/4, Housing Width (In.) 4-5/8, Door Width (In.) Max 48, Projection from Wall (In.) 4-5/8, Hand Nonhanded, Power Rating 120 Volt AC, Type of Installation Interior or Exterior

Reviews