KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Hydraulic Door Closer, LH HO

NORTON DOOR CLOSERS| Zoro #: G0036032| Mfr #: CLP7570 X T X 689 X LH

$430.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Aluminum
Closer Type: Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036032 Mfr #: CLP7570 X T X 689 X LH
Automatic/Manual: ManualColor: Aluminum
Closer Type: Hold OpenArm Type: Closer Plus(R)
Hydraulic/Pneumatic: HydraulicArm Material: Die Cast Aluminum
ADA Compliant: YesItem: Security Door Closer
Exterior Door Width: 48"Closer Performance: Heavy Duty
Hand Orientation: Left HandCloser Mounting Style: Top Frame
Interior/Exterior: Interior and ExteriorIncludes: Deep Drawn Steel Cover
Housing Height: 3-7/8"Finish: Aluminum Painted
Housing Depth: 2-1/8"Closer Series: Norton 7500
Ligature Resistant: NoMax. Door Opening: 110 Degrees
Housing Length: 13-5/8"Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 54"Spring Size: Adjustable 1 to 6
Country of Origin (subject to change): United States

Description

Hydraulic, Security Door Closer, Hydraulic, Door Handing Left Hand, Arm Type Closer Plus(r), Mounting Style Parallel Arm, Top Frame, Housing Length 13-5/8 In., Housing Width 2-1/8 In., Housing Height 3-7/8 In., Aluminum Finish, Max. Door Opening 110 Degrees , Exterior Door Width 48 In., Interior Door Width 54 In., Spring Size 1-6, Color Aluminum, Arm Material Die Cast Aluminum, Includes Deep Drawn Steel Cover

Reviews