Security Hydraulic Door Closer, LH HO

NORTON DOOR CLOSERS| Zoro #: G0036014| Mfr #: UNI7570 X 690 LH

$530.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Length: 13-5/8"
Exterior Door Width: 48"
Housing Depth: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036014 Mfr #: UNI7570 X 690 LH
Housing Length: 13-5/8"Exterior Door Width: 48"
Housing Depth: 2-1/8"Includes: Deep Drawn Steel Cover
Interior/Exterior: Interior and ExteriorHydraulic/Pneumatic: Hydraulic
Item: Security Door CloserLigature Resistant: No
Arm Type: Unitrol(R)Automatic/Manual: Manual
Closer Mounting Style: Top FrameCloser Series: Norton 7500
Spring Size: Adjustable 1 to 6Hand Orientation: Left Hand
Arm Material: Die Cast AluminumADA Compliant: Yes
Max. Door Opening: 110 DegreesStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Color: Dark BronzeCloser Performance: Heavy Duty
Finish: Dark Bronze PaintedInterior Door Width: 54"
Housing Height: 3-7/8"Closer Type: Hold Open
Country of Origin (subject to change): United States

Description

Hydraulic, Security Door Closer, Hydraulic, Door Handing Left Hand, Arm Type Unitrol(r), Mounting Style Parallel Arm, Top Frame, Housing Length 13-5/8 In., Housing Width 2-1/8 In., Housing Height 3-7/8 In., Dark Bronze Finish, Max. Door Opening 110 Degrees , Exterior Door Width 48 In., Interior Door Width 54 In., Spring Size 1-6, Color Dark Bronze, Arm Material Die Cast Aluminum, Includes Deep Drawn Steel Cover

Reviews