DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Security Hydraulic Door Closer, LH/RH

NORTON DOOR CLOSERS| Zoro #: G0035996| Mfr #: UNI7570 X 689 X LH

$496.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Norton 7500
Color: Aluminum
Exterior Door Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035996 Mfr #: UNI7570 X 689 X LH
Closer Series: Norton 7500Color: Aluminum
Exterior Door Width: 48"Arm Type: Unitrol(R)
Housing Depth: 2-1/8"Automatic/Manual: Manual
Hydraulic/Pneumatic: HydraulicInterior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 2, UL and cUL ListedHand Orientation: Non-Handed
Closer Mounting Style: Top FrameArm Material: Die Cast Aluminum
ADA Compliant: YesMax. Door Opening: 110 Degrees
Housing Length: 13-5/8"Housing Height: 3-7/8"
Ligature Resistant: NoCloser Type: Non Hold Open
Includes: Deep Drawn Steel CoverSpring Size: Adjustable 1 to 6
Finish: Aluminum PaintedInterior Door Width: 54"
Item: Security Door CloserCloser Performance: Heavy Duty
Country of Origin (subject to change): United States

Description

Hydraulic, Security Door Closer, Hydraulic, Door Handing Left Hand, Arm Type Unitrol(r), Mounting Style Parallel Arm, Top Frame, Housing Length 13-5/8 In., Housing Width 2-1/8 In., Housing Height 3-7/8 In., Aluminum Finish, Max. Door Opening 110 Degrees , Exterior Door Width 48 In., Interior Door Width 54 In., Spring Size 1-6, Color Aluminum, Arm Material Die Cast Aluminum, Includes Deep Drawn Steel Cover

Reviews