SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Security Hydraulic Door Closer, RH HO

NORTON DOOR CLOSERS| Zoro #: G0036023| Mfr #: CLP7570 X T X 689 X RH

$431.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 DegreesCloser Performance: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036023 Mfr #: CLP7570 X T X 689 X RH
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 Degrees
Closer Performance: Heavy DutySpring Size: Adjustable 1 to 6
Interior Door Width: 54"Arm Material: Die Cast Aluminum
Ligature Resistant: NoHand Orientation: Right Hand
Closer Series: Norton 7500Closer Mounting Style: Top Frame
Automatic/Manual: ManualFinish: Aluminum Painted
Color: AluminumHousing Height: 3-7/8"
Housing Length: 13-5/8"Interior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 2, UL and cUL ListedCloser Type: Hold Open
Arm Type: Closer Plus(R)Item: Security Door Closer
Housing Depth: 2-1/8"Includes: Deep Drawn Steel Cover
Exterior Door Width: 48"ADA Compliant: Yes
Country of Origin (subject to change): United States

Description

Security Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In.

Reviews