Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Security Hydraulic Door Closer, RH HO

  • Zoro #: G0036005
  • Mfr #: UNI7570 X 690 RH

$571.05

  • Item: Security Door Closer
  • Spring Size: Adjustable 1 to 6
  • Hydraulic/Pneumatic: Hydraulic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI7570 X 690 RH Specifications

  • Zoro #: G0036005
  • Mfr #: UNI7570 X 690 RH
Item: Security Door Closer Spring Size: Adjustable 1 to 6
Hydraulic/Pneumatic: Hydraulic Closer Type: Non Hold Open
ADA Compliant: Yes Housing Depth: 2-1/8"
Automatic/Manual: Manual Housing Length: 13-5/8"
Hand Orientation: Right Hand Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Fire Rating - Door Hardware: 3 hr. Arm Material: Die Cast Aluminum
Color: Dark Bronze Ligature Resistant: No
Closer Performance: Heavy Duty Closer Series: Norton 7500
Max. Door Opening: 110 Degrees Interior Door Width: 54"
Closer Mounting Style: Top Frame Housing Height: 3-7/8"
Exterior Door Width: 48" Interior/Exterior: Interior and Exterior
Finish: Dark Bronze Painted Arm Type: Unitrol(R)
Includes: Deep Drawn Steel Cover Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Security Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #UNI7570 X 690 RH