Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Security Hydualic Door Closer, LH
  • Zoro #: G0035971
  • Mfr #: CLP7570 X 689 X LH
$389.46
  • Arm Material: Die Cast Aluminum
  • Hydraulic/Pneumatic: Hydraulic
  • Includes: Deep Drawn Steel Cover
See full product details
This item ships free.

Norton Door Closers #CLP7570 X 689 X LH Specifications

  • Zoro #: G0035971
  • Mfr #: CLP7570 X 689 X LH
Arm Material: Die Cast Aluminum Hydraulic/Pneumatic: Hydraulic
Includes: Deep Drawn Steel Cover Housing Height: 3-7/8"
Housing Depth: 2-1/8" Ligature Resistant: No
ADA Compliant: Yes Housing Length: 13-5/8"
Closer Type: Non Hold Open Max. Door Opening: 110 Degrees
Interior Door Width: 54" Interior/Exterior: Interior and Exterior
Finish: Aluminum Painted Spring Size: Adjustable 1 to 6
Arm Type: Closer Plus(R) Automatic/Manual: Manual
Exterior Door Width: 48" Color: Aluminum
Fire Rating - Door Hardware: 3 hr. Closer Mounting Style: Top Frame
Hand Orientation: Left Hand Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Series: Norton 7500 Closer Performance: Heavy Duty
Item: Security Door Closer Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Security Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #CLP7570 X 689 X LH