Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Security Hydualic Door Closer, RH

  • Zoro #: G0035962
  • Mfr #: CLP7570 X 689 X RH

$470.09

  • Arm Type: Closer Plus(R)
  • Interior/Exterior: Interior and Exterior
  • Automatic/Manual: Manual
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP7570 X 689 X RH Specifications

  • Zoro #: G0035962
  • Mfr #: CLP7570 X 689 X RH
Arm Type: Closer Plus(R) Interior/Exterior: Interior and Exterior
Automatic/Manual: Manual Fire Rating - Door Hardware: 3 hr.
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Arm Material: Die Cast Aluminum
Interior Door Width: 54" Exterior Door Width: 48"
Closer Type: Non Hold Open Housing Depth: 2-1/8"
ADA Compliant: Yes Item: Security Door Closer
Finish: Aluminum Painted Closer Series: Norton 7500
Hydraulic/Pneumatic: Hydraulic Hand Orientation: Right Hand
Max. Door Opening: 110 Degrees Spring Size: Adjustable 1 to 6
Housing Length: 13-5/8" Housing Height: 3-7/8"
Color: Aluminum Closer Performance: Heavy Duty
Closer Mounting Style: Top Frame Ligature Resistant: No
Includes: Deep Drawn Steel Cover Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Security Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #CLP7570 X 689 X RH