Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Hydraulic Norton 5610 Door Closer Heavy Duty Interior

  • Zoro #: G5137097
  • Mfr #: 5610-RFI x 531 (2) x 689
Norton Door Controls Automatic Hydraulic Norton 5610 Door Closer Heavy Duty Interior 5610-RFI x 531 (2) x 689
Norton Door Controls Automatic Hydraulic Norton 5610 Door Closer Heavy Duty Interior 5610-RFI x 531 (2) x 689
$1,238.55
  • Ligature Resistant: No
  • Hand Orientation: Non-Handed
  • Closer Mounting Style: Regular
See full product details
This item ships free.

Norton Door Controls #5610-RFI X 531 (2) X 689 Specifications

  • Zoro #: G5137097
  • Mfr #: 5610-RFI x 531 (2) x 689
Ligature Resistant: No Hand Orientation: Non-Handed
Closer Mounting Style: Regular Interior/Exterior: Interior
Automatic/Manual: Automatic ADA Compliant: Yes
Housing Height: 5-1/2 in Includes: (2) Wireless Switches with ADA Plates
Housing Length: 18 1/8 in Color: Aluminum
Housing Depth: 4 3/8 in Arm Type: Slide Track
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Finish: Aluminum Painted
Hydraulic/Pneumatic: Hydraulic Max. Door Opening: 95 Degrees
Closer Series: Norton 5610 Interior Door Width: 32 to 36 in
Item: Powered Door Operator Closer Performance: Heavy Duty
Closer Type: Electronically Controlled Projection from Wall: 4 5/8 in
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered Door Operator, Norton 5610 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Slide Track, Color Aluminum, Housing Height 5-1/2 in, Housing Length 18 1/8 in, Housing Depth 4 3/8 in, Includes (2) Wireless Switches with ADA Plates

Reviews of Norton Door Controls #5610-RFI X 531 (2) X 689