Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Hydraulic Norton 5730 Door Closer Interior , Silver

  • Zoro #: G1542637
  • Mfr #: 5730 689
$1,501.15
  • Mounting Hardware: Included
  • Closer Type: Electronically Controlled
  • Interior Door Width: 29 in to 48 in
See full product details
This item ships free.

Norton Door Controls #5730 689 Specifications

  • Zoro #: G1542637
  • Mfr #: 5730 689
Mounting Hardware: Included Closer Type: Electronically Controlled
Interior Door Width: 29 in to 48 in Standards: ANSI A156.19
Closer Mounting Style: Regular Housing Length: 29 in
Color: Silver ADA Compliant: Yes
Item: Door Closer Hand Orientation: Non-Handed
Arm Type: Double Lever Housing Height: 5-1/4 in
Automatic/Manual: Automatic Max. Door Opening: 170 Degrees
Housing Depth: 4 5/8 in Closer Series: Norton 5730
Finish: Aluminum Painted Includes: Arm, Controller, Motor
Arm Material: Cast Iron Projection from Wall: 13 in
Hydraulic/Pneumatic: Hydraulic Exterior Door Width: 29 in to 48 in
Spring Size: Adjustable 1 to 4 Ligature Resistant: No
Interior/Exterior: Interior Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 5730 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Double Lever, Color Silver, Exterior Door Width 29 in to 48 in, Housing Height 5-1/4 in, Housing Length 29 in, Housing Depth 4 5/8 in, Includes Arm, Controller, Motor

Reviews of Norton Door Controls #5730 689