Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum

  • Zoro #: G5180533
  • Mfr #: 5740-RFI X 531 X 689
Norton Door Controls Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum 5740-RFI X 531 X 689
Norton Door Controls Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum 5740-RFI X 531 X 689
Norton Door Controls Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum 5740-RFI X 531 X 689
$2,067.00
  • Projection from Wall: 4 5/8 in
  • Automatic/Manual: Automatic
  • Housing Length: 29 in
See full product details
This item ships free.

Norton Door Controls #5740-RFI X 531 X 689 Specifications

  • Zoro #: G5180533
  • Mfr #: 5740-RFI X 531 X 689
Projection from Wall: 4 5/8 in Automatic/Manual: Automatic
Housing Length: 29 in Closer Performance: Heavy Duty
Interior/Exterior: Interior and Exterior Interior Door Width: 30 to 48 in
Max. Door Opening: Up to 180 Degrees Housing Height: 5-1/4 in
Color: Aluminum Closer Type: Electronically Controlled
Hydraulic/Pneumatic: Hydraulic Includes: (2) Wireless Wall Switches with ADA Plates
Finish: Aluminum Painted Spring Size: Adjustable 3 to 6
Item: Powered Door Operator Housing Depth: 4 5/8 in
Ligature Resistant: No Exterior Door Width: 30 to 48 in
Arm Type: Double Lever Push Side, Slide Track Pull Side ADA Compliant: Yes
Hand Orientation: Non-Handed Standards: Ul and cUL Listed
Closer Mounting Style: Regular, Top Frame Closer Series: Norton 5740
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered Door Operator, Norton 5740 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Top Frame, Standards UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Double Lever Push Side, Slide Track Pull Side, Color Aluminum, Exterior Door Width 30 to 48 in, Housing Height 5-1/4 in, Housing Length 29 in, Housing Depth 4 5/8 in

Reviews of Norton Door Controls #5740-RFI X 531 X 689