Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic/Manual Hydraulic Norton 7122 Door Closer Interior, Silver

  • Zoro #: G3943018
  • Mfr #: 7124SZ LH 24V 689
$898.87
  • Hydraulic/Pneumatic: Hydraulic
  • Spring Size: Adjustable 2 to 5
  • Interior/Exterior: Interior
See full product details
This item ships free.

Norton Door Controls #7124SZ LH 24V 689 Specifications

  • Zoro #: G3943018
  • Mfr #: 7124SZ LH 24V 689
Hydraulic/Pneumatic: Hydraulic Spring Size: Adjustable 2 to 5
Interior/Exterior: Interior Ligature Resistant: No
ADA Compliant: Yes Closer Series: Norton 7122
Item: Low Energy Door Operator Mounting Hardware: Included
Max. Door Opening: 180 Degrees Housing Length: 27 29/32 in
Color: Silver Hand Orientation: Left Hand
Arm Type: Regular Housing Depth: 4 1/16 in
Housing Height: 3-27/32 in Closer Type: Electronically Controlled
Automatic/Manual: Automatic/Manual Closer Mounting Style: Regular
Projection from Wall: 4 1/16 in Arm Material: Aluminum
Finish: Cast Aluminum Alloy Standards: ANSI
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Low Energy Door Operator, Norton 7122 Closer Series, Interior, Automatic/Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI, ADA Compliant Yes, Finish Cast Aluminum Alloy, Arm Material Aluminum, Arm Type Regular, Color Silver, Housing Height 3-27/32 in, Housing Length 27 29/32 in, Housing Depth 4 1/16 in, Max. Door Opening 180 Degrees , Mounting Hardware Included

Reviews of Norton Door Controls #7124SZ LH 24V 689