Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic/Manual Hydraulic Norton 7122 Door Closer Interior, Silver

  • Zoro #: G3943097
  • Mfr #: 7124SZ RH 24V 689
$934.24
  • Closer Type: Hold Open
  • Housing Depth: 4 1/16 in
  • Standards: ANSI
See full product details
This item ships free.

Norton Door Controls #7124SZ RH 24V 689 Specifications

  • Zoro #: G3943097
  • Mfr #: 7124SZ RH 24V 689
Closer Type: Hold Open Housing Depth: 4 1/16 in
Standards: ANSI Finish: Cast Aluminum Alloy
Arm Type: Regular Closer Mounting Style: Regular
Ligature Resistant: No Hydraulic/Pneumatic: Hydraulic
Spring Size: Adjustable 2 to 5 Item: Low Energy Door Operator
Projection from Wall: 4 1/16 in Interior/Exterior: Interior
Closer Series: Norton 7122 Housing Height: 3-27/32 in
Housing Length: 27 29/32 in Color: Silver
Arm Material: Aluminum Hand Orientation: Right Hand
Max. Door Opening: 180 Degrees Mounting Hardware: Included
ADA Compliant: Yes Automatic/Manual: Automatic/Manual
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Low Energy Door Operator, Norton 7122 Closer Series, Interior, Automatic/Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI, ADA Compliant Yes, Finish Cast Aluminum Alloy, Arm Material Aluminum, Arm Type Regular, Color Silver, Housing Height 3-27/32 in, Housing Length 27 29/32 in, Housing Depth 4 1/16 in, Max. Door Opening 180 Degrees , Mounting Hardware Included, Projection from Wall 4 1/16 in

Reviews of Norton Door Controls #7124SZ RH 24V 689