Norton

Double Spiral Brush, 3/4" Brush Dia.

Norton Double Spiral Brush, 3/4" Brush Dia. 66252838931
Hover or click to zoom Tap to zoom
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.75 in
  • Brush Length: 1/4 in
  • Overall Length: 7 9/16 in
  • Wire Dia.: 0.01 in
  • Shank Size: 0.238 in
See full product details
$17.72

Subtotal: $17.72

Norton #66252838931 Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.75 in
  • Brush Length: 1/4 in
  • Overall Length: 7 9/16 in
  • Wire Dia.: 0.01 in
  • Shank Size: 0.238 in
  • Fill Material: Steel
  • Max. RPM: 3,000 RPM
  • Trim Length: 1/4"
  • Item: Double Spiral Brush
  • Country of Origin (subject to change): China

Description

Double Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.75 in, Brush Length 1/4 in, Overall Length 7 9/16 in, Wire Dia. 0.01 in, Shank Size 0.238 in, Fill Material Steel, Max. RPM 3,000 RPM

Reviews of Norton #66252838931

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.