Dressing Stick, AlO, Fine, 8x1x1 In

NORTON| Zoro #: G1810191| Mfr #: 61463610455

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Fine
Thickness: 1"
Grit: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810191 Mfr #: 61463610455
Grade: FineThickness: 1"
Grit: 150Length: 8"
Abrasive Material: Aluminum OxideWidth: 1"
Series: 38A150-IVBEItem: Dressing Stick
Country of Origin (subject to change): United States

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Series 38A150-IVBE, Grade Fine, 150 Grit, Length 8 In., Width 1 In., Thickness 1 In.

Reviews