BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dressing Stick, AlO, Very Fine, 4x3/4x3/4in

NORTON| Zoro #: G1403001| Mfr #: 61463610290

$5.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dressing StickSeries: 38A220-HVBELength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403001 Mfr #: 61463610290
Item: Dressing StickSeries: 38A220-HVBE
Length: 4"Thickness: 3/4"
Width: 3/4"Grade: Very Fine
Grit: 220Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Series 38A220-HVBE, Grade Very Fine, 220 Grit, Length 4 In., Width 3/4 In., Thickness 3/4 In.

Reviews