KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dressing Stick, AlO, Very Fine, 6x1x1 In

NORTON| Zoro #: G1677313| Mfr #: 61463610406

$12.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Series: 38A220-HVBE
Item: Dressing Stick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677313 Mfr #: 61463610406
Width: 1"Series: 38A220-HVBE
Item: Dressing StickGrit: 220
Length: 6"Abrasive Material: Aluminum Oxide
Grade: Very FineThickness: 1"
Country of Origin (subject to change): Mexico

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Series 38A220-HVBE, Grade Very Fine, 220 Grit, Length 6 In., Width 1 In., Thickness 1 In.

Reviews