Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Dressing Stick, AlO, Very Fine, 8x3/4x3/4in

NORTON| Zoro #: G2059504| Mfr #: 61463610280

$10.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dressing StickSeries: 38A220-HVBELength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059504 Mfr #: 61463610280
Item: Dressing StickSeries: 38A220-HVBE
Length: 8"Thickness: 3/4"
Width: 3/4"Grade: Very Fine
Grit: 220Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Series 38A220-HVBE, Grade Very Fine, 220 Grit, Length 8 In., Width 3/4 In., Thickness 3/4 In.

Reviews