BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dressing Stick, SC, Extra Fine, 6x1x1 In

NORTON| Zoro #: G0415283| Mfr #: 61463610605

$45.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dressing StickSeries: NMVC320-J5VCALength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415283 Mfr #: 61463610605
Item: Dressing StickSeries: NMVC320-J5VCA
Length: 6"Thickness: 1"
Width: 1"Grade: Extra Fine
Grit: 320Abrasive Material: Silicon Carbide
Country of Origin (subject to change): United States

Description

Dressing Stick, Abrasive Material Silicon Carbide, Series NMVC320-J5VCA, Grade Extra Fine, 320 Grit, Length 6 In., Width 1 In., Thickness 1 In.

Reviews