Emery Cloth, 11x9 In, Med, Emery, PK50

NORTON| Zoro #: G2168257| Mfr #: 07660701309

$60.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: CharcoalItem: Emery ClothWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168257 Mfr #: 07660701309
Color: CharcoalItem: Emery Cloth
Width: 9"Length: 11"
Backing Weight: JSeries: K622
Backing Material: ClothGrade: Fine
Grit: 100Abrasive Material: Emery
Country of Origin (subject to change): United States

Description

Emery Cloth, Length 11 In., Width 9 In., Grade Fine, 100 Grit, Abrasive Material Emery, Backing Material Cloth, Backing Weight J, Color Charcoal, Series K622, Package Quantity 50

Reviews