Emery Cloth, 11x9 In, XCrs, Emery, PK25

NORTON| Zoro #: G1848384| Mfr #: 66261101255

$46.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: CharcoalItem: Emery ClothWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848384 Mfr #: 66261101255
Color: CharcoalItem: Emery Cloth
Width: 9"Length: 11"
Backing Weight: JSeries: K622
Backing Material: ClothGrade: Coarse
Grit: 50Abrasive Material: Emery
Country of Origin (subject to change): United States

Description

Emery Cloth, Length 11 In., Width 9 In., Grade Coarse, 50 Grit, Abrasive Material Emery, Backing Material Cloth, Backing Weight J, Color Charcoal, Series K622, Package Quantity 25

Reviews