Norton Abrasives
Fiber Disc, 4-1/2x7/8in, 24G, PK25
Mfr # 69957398000
Zoro # G1384275
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 24 / P24
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 69957398014
- NORTON ABRASIVES Fiber Disc, 9-1/8x7/8in, 36G, PK25 69957398016
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown 66623357289
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive 69957370213
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 50 G, PK25 66623395009
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount 66261199054
- NORTON ABRASIVES 7" x 5/8"-11 speed change fibre disc 66254430119
- NORTON ABRASIVES 6" x 7/8" RazorStar Fibre Disc 66254438198
- NORTON ABRASIVES FIBER DISC 7"" 80GRIT 07660768190
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 66261138456
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia 80919
- Norton Abrasives Fiber Discs