KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 4-1/2x7/8in, 36G, PK25

NORTON| Zoro #: G1882377| Mfr #: 77696008465

$88.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 36
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882377 Mfr #: 77696008465
Backing Material: FiberGrit: 36
Color: RedAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: YGrade: Extra Coarse
Series: F981SMax. RPM: 11,000
Mounting Hole Size: 7/8"Abrasive Material: Ceramic
Disc Dia.: 4-1/2"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series F981S, Color Red, Vacuum Hole Design No Hole, Package Quantity 25

Reviews