Fiber Disc, 4-1/2x7/8in, 50G, PK25

NORTON| Zoro #: G1838496| Mfr #: 77696008466

$82.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 50
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838496 Mfr #: 77696008466
Backing Material: FiberGrit: 50
Color: RedAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: YGrade: Coarse
Series: F981SMax. RPM: 11,000
Mounting Hole Size: 7/8"Abrasive Material: Ceramic
Disc Dia.: 4-1/2"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series F981S, Color Red, Vacuum Hole Design No Hole, Package Quantity 25

Reviews