HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fiber Disc, 4-1/2x7/8in, 60G, PK25

NORTON| Zoro #: G1019934| Mfr #: 77696008467

$47.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 60
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019934 Mfr #: 77696008467
Backing Material: FiberGrit: 60
Color: RedAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: YGrade: Medium
Series: F981SMax. RPM: 11,000
Mounting Hole Size: 7/8"Abrasive Material: Ceramic
Disc Dia.: 4-1/2"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series F981S, Color Red, Vacuum Hole Design No Hole, Package Quantity 25

Reviews