SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2x7/8in, 80G, PK25

NORTON| Zoro #: G0996046| Mfr #: 66261138452

$31.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: MediumAbrasive Material: Zirconia AluminaBacking Material: Fiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996046 Mfr #: 66261138452
Grade: MediumAbrasive Material: Zirconia Alumina
Backing Material: FiberGrit: 80
Mounting Hole Size: 7/8"Disc Dia.: 4-1/2"
Item: Fiber DiscSeries: Blue Fire
Vacuum Hole Design: No HoleBacking Weight: X
Max. RPM: 11,000Abrasive Type: Coated
Color: BlueCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight X, Max. RPM 11,000, Series Blue Fire, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews