SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2x7/8in, 80G, PK25

NORTON| Zoro #: G1029795| Mfr #: 69957398004

$66.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeDisc Dia.: 4-1/2"Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029795 Mfr #: 69957398004
Color: OrangeDisc Dia.: 4-1/2"
Backing Weight: XAbrasive Type: Coated
Max. RPM: 11,000Backing Material: Fiber
Grit: 80Item: Fiber Disc
Mounting Hole Size: 7/8"Series: F980
Vacuum Hole Design: No HoleGrade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight X, Max. RPM 11,000, Series F980, Color Orange, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews