Fiber Disc, 4x1/2in, XCrs, SC

NORTON| Zoro #: G2059321| Mfr #: 66261007916

$9.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Rapid Strip
Backing Weight: Y
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059321 Mfr #: 66261007916
Series: Rapid StripBacking Weight: Y
Color: BlackAbrasive Material: Silicon Carbide
Abrasive Type: Non-WovenDisc Dia.: 4"
Max. RPM: 8000Vacuum Hole Design: Non-Vacuum
Grit: 24-36Item: Fiber Disc
Mounting Hole Size: 1/2"Backing Material: Fiber
Grade: Extra CoarseCountry of Origin (subject to change): Mexico

Description

Fiber Disc, Disc Diameter 4 In., Mounting Hole Size 1/2 In., Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 8000, Series Rapid Strip, Color Black, Vacuum Hole Design Non-Vacuum

Reviews