Fiber Disc, 5x5/8-11, 24G, PK25

NORTON| Zoro #: G1028666| Mfr #: 66261138797

$55.79 /pk

This item ships free. Details.Standard ground shipping.
Grit: 24Max. RPM: 10,000Disc Dia.: 5"
Save 15%. Sign up for Z-mail.


Zoro #: G1028666 Mfr #: 66261138797
Grit: 24Max. RPM: 10,000
Disc Dia.: 5"Series: Blue Fire
Vacuum Hole Design: No HoleBacking Weight: X
Grade: Extra CoarseAbrasive Material: Zirconia Alumina
Color: BlueAbrasive Type: Coated
Item: Fiber DiscBacking Material: Fiber
Mounting Hole Size: 5/8"Country of Origin (subject to change): United States


Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 5/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 10,000, Series Blue Fire, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25