SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 5x5/8-11, 36G, PK25

NORTON| Zoro #: G1883996| Mfr #: 66261138796

$49.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 5"Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883996 Mfr #: 66261138796
Color: BlueDisc Dia.: 5"
Backing Weight: XAbrasive Type: Coated
Max. RPM: 10,000Backing Material: Fiber
Grit: 36Item: Fiber Disc
Mounting Hole Size: 5/8"Series: Blue Fire
Vacuum Hole Design: No HoleGrade: Extra Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 5/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 10,000, Series Blue Fire, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews