BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fiber Disc, 5x7/8, 24G, PK25

NORTON| Zoro #: G2039195| Mfr #: 69957398005

$69.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Backing Weight: XDisc Dia.: 5"Grade: Extra Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039195 Mfr #: 69957398005
Backing Weight: XDisc Dia.: 5"
Grade: Extra CoarseItem: Fiber Disc
Max. RPM: 10,000Abrasive Material: Ceramic
Backing Material: FiberColor: Orange
Vacuum Hole Design: No HoleAbrasive Type: Coated
Series: F980Mounting Hole Size: 7/8"
Grit: 24Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 24, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 10,000, Series F980, Color Orange, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews