Fiber Disc, 5x7/8, 24G, PK25

NORTON| Zoro #: G1434675| Mfr #: 77696008480

$60.00 /pk

This item ships free. Details.Standard ground shipping.
Backing Material: FiberGrit: 24Color: Red
Save 15%. Sign up for Z-mail.


Zoro #: G1434675 Mfr #: 77696008480
Backing Material: FiberGrit: 24
Color: RedAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: YGrade: Extra Coarse
Series: Red HeatMax. RPM: 10,000
Mounting Hole Size: 7/8"Abrasive Material: Ceramic
Disc Dia.: 5"Country of Origin (subject to change): United States


Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 24, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 10,000, Series Red Heat, Color Red, Vacuum Hole Design No Hole, Package Quantity 25