DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fiber Disc, 5x7/8, 36G, PK25

NORTON| Zoro #: G0448917| Mfr #: 69957398006

$65.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 36
Max. RPM: 10,000
Disc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448917 Mfr #: 69957398006
Grit: 36Max. RPM: 10,000
Disc Dia.: 5"Series: F980
Vacuum Hole Design: No HoleBacking Weight: X
Grade: Extra CoarseAbrasive Material: Ceramic
Color: OrangeAbrasive Type: Coated
Item: Fiber DiscBacking Material: Fiber
Mounting Hole Size: 7/8"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 10,000, Series F980, Color Orange, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews