Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Fiber Disc, 5x7/8, 80G, PK25

NORTON | Zoro #: G0934157 | Mfr #: 66261138600

$ 32.67 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0934157 Mfr #: 66261138600
Backing Material: Fiber Mounting Hole Size: 7/8"
Color: Blue Abrasive Grit: 80
Abrasive Type: Coated Abrasive Material: Zirconia Alumina
Max. RPM: 10,000 Abrasive Grade: Coarse
Disc Diameter: 5" Disc Backing Material: Fiber
Item: Fiber Disc Series: Bluefire
Grade: Medium Backing Weight: X
Vacuum Hole Design: Non-Vacuum Grit: 80
Disc Dia.: 5" Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 80, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 10,000, Series BlueFire, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews