BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fiber Disc, 5x7/8, 80G, PK25

NORTON| Zoro #: G1323813| Mfr #: 77696008484

$51.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedDisc Dia.: 5"Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323813 Mfr #: 77696008484
Color: RedDisc Dia.: 5"
Backing Weight: YAbrasive Type: Coated
Max. RPM: 10,000Backing Material: Fiber
Grit: 80Item: Fiber Disc
Mounting Hole Size: 7/8"Series: F981S
Vacuum Hole Design: No HoleGrade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 10,000, Series F981S, Color Red, Vacuum Hole Design No Hole, Package Quantity 25

Reviews