KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 6x1/2in, XCrs, SC

NORTON| Zoro #: G1578561| Mfr #: 66261008051

$20.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Rapid Strip
Backing Weight: Y
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578561 Mfr #: 66261008051
Series: Rapid StripBacking Weight: Y
Color: BlackAbrasive Material: Silicon Carbide
Abrasive Type: Non-WovenVacuum Hole Design: Non-Vacuum
Disc Dia.: 6"Max. RPM: 5500
Grit: 24-36Item: Fiber Disc
Mounting Hole Size: 1/2"Backing Material: Fiber
Grade: Extra CoarseCountry of Origin (subject to change): Mexico

Description

Fiber Disc, Disc Diameter 6 In., Mounting Hole Size 1/2 In., Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 5500, Series Rapid Strip, Color Black, Vacuum Hole Design Non-Vacuum

Reviews