KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 7x5/8-11, 50G, PK25

NORTON| Zoro #: G2034347| Mfr #: 66261138817

$74.06 /pk

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 50
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034347 Mfr #: 66261138817
Backing Material: FiberGrit: 50
Color: BlueAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: XGrade: Coarse
Series: Blue FireMax. RPM: 8600
Mounting Hole Size: 5/8"Abrasive Material: Zirconia Alumina
Disc Dia.: 7"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 7 In., Mounting Hole Size 5/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series Blue Fire, Color Blue, Vacuum Hole Design No Hole, Package Quantity 25

Reviews