SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 7x7/8, 50G, PK25

NORTON| Zoro #: G0784192| Mfr #: 69957398012

$67.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeDisc Dia.: 7"Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784192 Mfr #: 69957398012
Color: OrangeDisc Dia.: 7"
Backing Weight: XAbrasive Type: Coated
Max. RPM: 8600Backing Material: Fiber
Grit: 50Item: Fiber Disc
Mounting Hole Size: 7/8"Series: F980
Vacuum Hole Design: No HoleGrade: Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series F980, Color Orange, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews