KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 7x7/8, 80G, PK25

NORTON| Zoro #: G1255362| Mfr #: 66261138590

$45.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Blue Fire
Backing Weight: X
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255362 Mfr #: 66261138590
Series: Blue FireBacking Weight: X
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 7"
Max. RPM: 8600Vacuum Hole Design: No Hole
Grit: 80Item: Fiber Disc
Mounting Hole Size: 7/8"Backing Material: Fiber
Grade: MediumCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series Blue Fire, Color Blue, Vacuum Hole Design No Hole, Package Quantity 25

Reviews