BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fiber Disc, 7x7/8, 80G, PK25

NORTON| Zoro #: G2272112| Mfr #: 69957398014

$89.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeDisc Dia.: 7"Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272112 Mfr #: 69957398014
Color: OrangeDisc Dia.: 7"
Backing Weight: XAbrasive Type: Coated
Max. RPM: 8600Backing Material: Fiber
Grit: 80Item: Fiber Disc
Mounting Hole Size: 7/8"Series: F980
Vacuum Hole Design: No HoleGrade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight X, Max. RPM 8600, Series F980, Color Orange, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews