SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 9-1/8x7/8in, 36G, PK25

NORTON| Zoro #: G2296655| Mfr #: 66261138583

$82.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 9-1/8"Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296655 Mfr #: 66261138583
Color: BlueDisc Dia.: 9-1/8"
Backing Weight: XAbrasive Type: Coated
Max. RPM: 6600Backing Material: Fiber
Grit: 36Item: Fiber Disc
Mounting Hole Size: 7/8"Series: Blue Fire
Vacuum Hole Design: No HoleGrade: Extra Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 9-1/8 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 6600, Series Blue Fire, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews