Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fiber Disc, Medium, PK10
  • Zoro #: G0245415
  • Mfr #: 66623377279
$26.27 /ea ($2.63/unit)

Order in multiples of 5

  • Color: Blue
  • Backing Material: Fiber
  • Max. RPM: 11,000
See full product details
Orders over $50 ship free.

Norton #66623377279 Specifications

  • Zoro #: G0245415
  • Mfr #: 66623377279
Color: Blue Backing Material: Fiber
Max. RPM: 11,000 Grade: Medium
Vacuum Hole Design: No Hole Abrasive Material: Zirconia Alumina
Series: Bluefire Backing Weight: X
Disc Dia.: 4-1/2" Disc Backing Material: Fiber
Item: Fiber Disc Grit: 80
Abrasive Grade: Coarse Abrasive Grit: 80
Mounting Hole Size: 7/8" Disc Diameter: 4-1/2"
Abrasive Type: Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 80, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight X, Max. RPM 11,000, Series BlueFire, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 10

Reviews of Norton #66623377279