KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Dsc BU Pad, 7D, Arbor Hole, 7D

NORTON| Zoro #: G0883723| Mfr #: 63642543245

$45.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Backup Pad
Body Material: Rubber
Face Mounting Size: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883723 Mfr #: 63642543245
Item: Disc Backup PadBody Material: Rubber
Face Mounting Size: 7"Back Mounting Type: Threaded Arbor Hole
Back Mounting Size: 5/8"-11Face Mounting Type: Quick Change
Max. Speed: 8600 rpmDiameter: 7"
Density: MediumVacuum Hole Design: No Hole
Country of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 7 In., Face Mounting Type Quick Change, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 8600, Density Medium, Vacuum Hole Design No Hole, Body Material Rubber

Reviews