Norton Abrasives
Film Disc, 6"
- Zoro #: G7243892
- Mfr #: 66261101628
Key Features
- Disc Diameter: 6"
- Abrasive Material: Aluminum Oxide
- Grit: P80
- Item: Film H&L Disc
$58.70
Pk of 50, $1.17/ea
Ships from United States
Subtotal: $58.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261101628 Specifications
- Zoro #: G7243892
- Mfr #: 66261101628
- UPC #: 662611016285
- Disc Diameter: 6"
- Abrasive Material: Aluminum Oxide
- Grit: P80
- Item: Film H&L Disc
- Country of Origin (subject to change): Canada
Description
Film H&L Disc, Package Quantity 50
Reviews of Norton Abrasives #66261101628
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 50 66623334884
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P180G, PK100 66261131545
- NORTON ABRASIVES SAND DISC 150G 6"" 25PK 7660701634
- NORTON ABRASIVES SAND DISC 80G 5"" 100PK 66261145850
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 66261149912
- NORTON ABRASIVES SAND DISC 5""180GRIT FINE 07660703219
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- UNEEDA Disc 6" FILMTEK Hook & Loop Grit #320 M-172864
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 91538
- Norton Abrasives Hook & Loop Sanding Discs