Norton Abrasives
FINISH DISC 5"" XFIN 320G
- Zoro #: G200488933
- Mfr #: 07660768357
Hover or click to zoom Tap to zoom
Help us improve our
product images
$14.49
Subtotal: $14.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660768357 Specifications
- Zoro #: G200488933
- Mfr #: 07660768357
- UPC #: 76607683571
- Country of Origin (subject to change): Canada
Description
Sand soft materials with this ProSand A975 fine grit paper H&L vacuum disc. With a fiber-reinforced flexible B-weight latex-saturated backing and P-graded seeded-gel ceramic alumina abrasive coating this fine paper disc delivers fast consistent cuts and a long life with reduced tearing risk. Ideal for soft high-loading materials this vacuum disk uses a water-based non-pigmented No-Fil coating to reduce surface loading while the vacuum holes whisk away fine dust. Attach this paper to your random orbital sander with the hook and loop back and use it for demanding highly specialized manufacturing and machining jobs on soft metal and composites.
Reviews of Norton Abrasives #07660768357
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 66623334976
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, P120G, PK50 66261140530
- NORTON ABRASIVES ProFinisher 5/16" V/A 6" HOOK 1469
- NORTON ABRASIVES SAND DISC 100G 16"" 66261120517
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P240G, PK100 66261131543
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1.5 D, Grit 120 66623333607
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 40-608-040
- DIABLO ROS StickFast Discs, 150 Grit (Ver, PK15 DCD060150P15G
- Norton Abrasives Hook & Loop Sanding Discs