Norton Abrasives
Flap Disc, 5 In x 40 Grit, 5/8-11
Mfr # 66623399128
Zoro # G4540961
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Extra Coarse
- Mounting Size 5/8"-11
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 66623399127
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia 77696097546
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 66254461059
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 66623399144
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 66623399213
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. 66261132131
- NORTON ABRASIVES FLD FDSP 2X0 R980P NOR C40 BLAZE 78072764105
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 66623399161
- NORTON ABRASIVES Flap Disc 4-1/2 X 5/8-11In. Ty 29 21287
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. 98833
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z 50953
- Norton Abrasives Flap Discs