Norton Abrasives
Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire
Mfr # 77696090171
Zoro # G2577751
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Disc Type Type 3
- Grade Extra Coarse
- Mounting Size QC TR
Explore More Products
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire 77696090179
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Bluefire 77696090172
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 66254400257
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 66623399141
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 66623399174
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 66623399221
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, TY 2, 3in, Blaze 77696090160
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 7" dia. 66261132148
- NORTON ABRASIVES 7" dia. 7/8" arbor 36 Grit Flap Disc 66623399135
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 06U454
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium 66261183493
- Norton Abrasives Flap Discs