Norton Abrasives
Flap Disc, Fine, Grit 120, TY 2, 3in, Blaze
Mfr # 77696090164
Zoro # G2577410
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 3"
- Disc Type Type 2
- Grade Medium
- Grit 120
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 66623399217
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 66254461155
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 66254461193
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 66623399146
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 66623399064
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 66623399006
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia 66261097678
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 66261190004
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia 77696097540
- WEILER Abrasive Flap Disc, Med., 5in., Phenolic 98853
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse 96362
- Norton Abrasives Flap Discs