KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G

NORTON| Zoro #: G2439342| Mfr #: 63642502593

$10.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Straight
Grit: 80
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439342 Mfr #: 63642502593
Shank Type: StraightGrit: 80
Abrasive Type: CoatedWidth: 1"
Item: Mounted Flap WheelGrade: Medium
Shank Size: 1/4"Series: R265
Max. RPM: 23,000Abrasive Material: Aluminum Oxide
Diameter: 1-1/2"Country of Origin (subject to change): France

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1-1/2 In., Face Width 1 In., Shank Size 1/4 In., Grit 80, Grade Medium, Max. RPM 23,000, R265

Reviews